Shop HEXARMOR

Hi-Vis Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 9032-XXL (11)
  • Zoro # G804859979

product price: 
$
68.49
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
Color
Blue,Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9032-XXL (11)
Zoro #
G804859979
UPC #
810001790721
Country of Origin
Multiple
Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
Color
Blue,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
PointGuard(R) Ultra 9032
Cuff Style
Knit
Glove Materials
SuperFabric(R)
Glove Construction
Seamless Knit
Insulated
No
Palm Type
Coated
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Palm
5
Palm Style
Three-Quarter Palm
Glove Features
High-Visibility
ANSI/ISEA Puncture Level
4
Reflective Backing
Yes
Finger Coverage
Full Finger
Standards
EN388
Double-Dipped
No
Hand Protection Style
Glove
Silicone-Free
Yes
Reversible
No
Glove Coating Color
Blue
Knit Material Color
Lime
Pairs per Package
1
Glove Lining Material
Polyester
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X43F
Lint-Free
No
Hem Style
Finished
Minimum Temperature
Not Rated
Touchscreen Compatible
No
ANSI/ISEA Needlestick Force - Palm
4.9 N
Cuff Color
High-Visibility
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
192,000
Includes Finger Fourchettes
No
Sold As
Pair
Base Coating Coverage
Palm
Base Coating Material
Nitrile
Knit Material
SuperFabric(R)

Dimensions

Glove Size
2XL
Glove Length
10.8 in
Thickness
15 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Description

Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, Additional Hazard Protection None, EN 388 Rating 4X43F, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.