Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cut-Resistant Impact Coated Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR

  • Mfr # 2090X-M (8)

  • Zoro # G1460553


product price: $25.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090X-M (8)
Zoro #
G1460553
UPC #
812013024931
Country of Origin
Thailand

Dimensions

Glove Size
M
Glove Length
10 1,2 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Hi-Vis Cut-Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Rig Lizard
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
1725
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
5
Finger Material
Nitrile/ HPPE/ Fiberglass
Standards
EN388, ANSI/ISEA
Puncture Resistant
Yes
Stitching Material
HPPE
Glove Hand Style
Left and Right
Weight
0.4 lb.
Suggested Use Environment
Wet/Dry
Abrasion Resistant
Yes
Application
Industrial
Palm Material
Nitrile
ANSI/ISEA Puncture Force
150 N
Thumb Style
Straight
Glove Cut
Clute
ANSI/ISEA Abrasion Cycles
0
ANSI/ISEA Cut Load
1,725 g
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2090X
Latex-Free
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Force
9 N
Waterproof
No
Includes Pull Strap
No
Fabric Weight
6 oz
EN 388 Rating
4X44EP
Finger Coverage
Full Finger
Glove Coating Color
High-Visibility Yellow
Cut-Resistance Coverage
Full
Anti-Static
No
Silicone-Free
Yes
Touchscreen Compatible
No
Insulated
No
Glove Back Material
HPPE, Fiberglass
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Lining Material
Unlined
Knuckle Protection Material
TPR

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.