Zoro Homepage

Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A4 , Nitrile , Sandy , S 1 PR

  • Mfr # 2092-S (7)

  • Zoro # G8529689


product price: $33.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092-S (7)
Zoro #
G8529689
UPC #
812013028267
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
10 1,2 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Hi-Vis Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
0
Series
Rig Lizard(R) Thin Lizzie(TM)
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
0
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Straight
Standards
ANSI/ISEA, CE 4544
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
5
ANSI/ISEA Puncture Force
150 N
Stitching Material
HPPE
Application
Industrial
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Glove Cut
Clute
Weight
6 oz
Finger Material
HPPE, TPR
Palm Material
Nitrile
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Abrasion Cycles
0
Waterproof
No
Cut-Resistance Coverage
Full
Glove Coating Color
High-Visibility Yellow
Insulated
No
Finger Coverage
Full Finger
Low-Profile Impact Protection
Yes
Silicone-Free
Yes
Fabric Weight
6 oz
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2092
EN 388 Rating
4X44FP
Touchscreen Compatible
No
ANSI/ISEA Impact Force
9 N
Anti-Static
No
Includes Pull Strap
No
Latex-Free
Yes
Glove Back Material
TPR
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Lining Material
HPPE
Knuckle Protection Material
TPR

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.