Hi-Vis Cut-Resistant Impact Coated Gloves, Cut Level A4 , Nitrile , Sandy , XXS 1 PR

  • Mfr # 2090X-XXS (5)

  • Zoro # G1620672


product price:  $25.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, High Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090X-XXS (5)
Zoro #
G1620672
UPC #
812013027819
Country of Origin
Thailand

Dimensions

Glove Size
XXS
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
5

Details

Item
Hi-Vis Cut-Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, High Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Rig Lizard
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
Greater Than 1500
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Application
Industrial
ANSI/ISEA Puncture Level
5
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Clute
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
150 N
Stitching Material
Nylon
Puncture Resistant
Yes
Standards
EN388, ANSI/ISEA
Weight
37 oz
Palm Material
Nitrile
Finger Material
HPPE
Thumb Style
Full
ANSI/ISEA Cut Load
1,500 g
EN 388 Rating
4X44EP
Waterproof
No
Touchscreen Compatible
No
Insulated
No
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
Includes Pull Strap
No
Latex-Free
No
ANSI/ISEA Impact Force
9 N
Anti-Static
No
Fabric Weight
6 oz
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2090X
Glove Coating Color
High-Visibility Yellow
Low-Profile Impact Protection
Yes
Silicone-Free
Yes
Glove Back Material
HPPE
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Knuckle Protection Material
TPR

Description

Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388, EN 420, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.