Zoro Homepage

Hi-Vis Cut Resistant Impact Gloves, Cut Level A1 , Uncoated , None , L 1 PR

  • Mfr # 2131-L (9)

  • Zoro # G3791918


product price: $21.69
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,High-Visibility Yellow
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131-L (9)
Zoro #
G3791918
UPC #
812013028038
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 in
Size - Numeric
9

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black,High-Visibility Yellow
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
Hex1(R)
Cuff Style
Hook-and-Loop
ANSI/ISEA Cut Grams
413
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA, EN388
Abrasion Resistant
Yes
Stitching Material
Nylon
Suggested Use Environment
Wet/Dry
ANSI/ISEA Puncture Force
0 N
Finger Material
TPR
Puncture Resistant
Yes
Palm Material
TP-X(R)
Glove Hand Style
Left and Right
Glove Cut
Clute
ANSI/ISEA Puncture Level
2
Application
Industrial
Thumb Style
Full
Weight
0.4 lb.
ANSI/ISEA Abrasion Cycles
0
Brand and Series
HexArmor 2131
Glove Back Material
TPR
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Glove Lining Material
Nylon, Spandex(R)
Knuckle Protection Material
TPR
Finger Coverage
Full Finger

Description

Coated Gloves, Cut-Resistance Coverage Palm Side, Cuff Style Hook-and-Loop, Palm Material TP-X(R), Glove Construction Cut and Sewn, Standards EN388, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.