Zoro Homepage

Hi-Vis Cut Resistant Impact Gloves, Cut Level A8 , Uncoated , None , M 1 PR

  • Mfr # 4080-M (8)

  • Zoro # G6610359


product price: $70.19
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High Visibility Yellow, White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4080-M (8)
Zoro #
G6610359
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Cuff Length
1 1,2 in
Size - Numeric
8

Details

Item
Hi-Vis Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
High Visibility Yellow, White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Series
Chrome Series(R)
Cuff Style
Hook-and-Loop
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
5248
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Weight
0.4 lb.
Glove Cut
Clute
Application
Industrial
Finger Material
TPR
Palm Material
Goatskin
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Standards
ANSI/ISEA, EN388
Suggested Use Environment
Dry/Light Oil
Stitching Material
Nylon
ANSI/ISEA Cut Load
5,248 g
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Puncture Force
100 N
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm Side
Brand and Series
HexArmor Chrome 4082
Leather Color
White
Leather Grade
Premium
Impact Protection Style
Low-Profile
Reflective Backing
No
EN 388 Rating
4X13FP
Includes Pinch Point Protection
Yes
Windproof
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Waterproof
No
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Force
9 kN
Leather Palm Process
Grain
Cuff Material
Goatskin
Finger Coverage
Full Finger
Includes Red Palm
No
Rope Channel Reinforcement
No
Min. Temp.
32 Degrees F
Includes Pull Strap
No
Low-Profile Impact Protection
Yes
Glove Leather Grade
A, B
Includes Keypad Nib
No
ANSI/ISEA Heat Level (Max. Temp.)
1 (212 Degrees F)
Glove Back Material
Goatskin
Leather Glove Style
Drivers
Leather Glove Liner Type
Superfabric(R) Liner
Includes ID Panel
No
Knuckle Protection Material
TPR
Cuff Color
Gray, White
Hand Protection Style
Glove
Water Resistant
No
Max. Temp.
212 Degrees F
Insulated
No
Impact Glove Type
ANSI Rated, CE Rated
Includes Double Palm
No
Glove Back Color
White/Lime
ANSI/ISEA Heat Level
1
Oil Resistant
No
High-Visibility
No
Palm Color
White
Minimum Temperature
32 Degrees F
Pairs per Package
1
Palm Style
Goatskin Leather
Oil-Resistant
No
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Maximum Temperature
212 Degrees F
ANSI/ISEA Abrasion Cycles
32,178
Glove Features
Reinforced Thumb Crotch
Glove Lining Material
SuperFabric ®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.