K-Series(TM) Over-the-Head Earmuffs, 23 dB NRR, General Purpose
Mfr # 19-10001
Zoro # G201777777
product price: $37.39
/prKey Features
Series
K-Series(TM)
Noise Reduction Rating
23 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-10001
Zoro #
G201777777
UPC #
810001799007
Country of Origin
China
Details
Item
Earmuffs
Series
K-Series(TM)
Noise Reduction Rating
23 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class B
Features
Adjustable Length
Earmuff Type
General Purpose
Weight
0.4 lb
Batteries Included
No
Number of Batteries
0
Cup Material
ABS
Band Material
EVA, Polyethylene, PVC, Foam, Leather
Cup Color
Black
Electrically Insulated
No
Band Color
Black/Gray
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 23 dB, Dielectric No, Cushion Material Foam, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class B, Replacement Pad Grainger Part Number 60MN53, Band Color Black/Gray, Band Material EVA, Polyethylene, PVC, Foam, Leather, Cup Material ABS, Features Adjustable Length, Weight 0.4 lb, Electrically Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.