Zoro Homepage

K-Series(TM) Over-the-Head Earmuffs, 30 dB NRR, General Purpose

  • Mfr # 19-10003

  • Zoro # G101778454


product price: $49.19
/pr

Key Features

Series
K-Series(TM)
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-10003
Zoro #
G101778454
UPC #
810001799021
Country of Origin
China

Details

Item
Earmuffs
Series
K-Series(TM)
Noise Reduction Rating
30 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class A(L)
Features
Adjustable Length, Padded Headband
Earmuff Type
General Purpose
Batteries Included
No
Weight
0.8 lb
Number of Batteries
0
Electrically Insulated
No
Band Material
EVA, Polyethylene, PVC, Foam, Leather
Cup Color
Yellow
Band Color
Black/Hi Vis
Cup Material
ABS

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 30 dB, Dielectric No, Cushion Material Foam, Cup Color Yellow, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class A(L), Replacement Pad Grainger Part Number 60MN54, Band Color Black/Hi Vis, Band Material EVA, Polyethylene, PVC, Foam, Leather, Cup Material ABS, Features Adjustable Length, Padded Headband, Weight 0.8 lb, Electrically Insulated No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.