Zoro Homepage

K1C Hard Hat Mounted Ear Muffs, 22 dB NRR, General Purpose, Black

  • Mfr # 17-15001

  • Zoro # G8790119


product price: $43.99
/ea

Key Features

Color
Black
Series
K1C
Noise Reduction Rating
22 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-15001
Zoro #
G8790119
UPC #
810001791698
Country of Origin
China

Details

Item
Ear Muffs
Color
Black
Series
K1C
Noise Reduction Rating
22 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974, CSA Class B, EN 352-1, Z94.2-2014
Features
360 Degrees Rotation for Standby and Resting Position, Ergonomic Design, Slot Adapted
Earmuff Type
General Purpose
Weight
0.5 lb
For Use With
XP200, XP200E, XP250, XP250E, XP250IES, XP450A, XP450AE, XP500IES
Electrically Insulated
No
Band Color
Black
Compatible Manufacturer Model Number
XP200, XP200E, XP250, XP250E, XP450A, XP450AE, XP500IES
Band Material
Plastic
Cup Color
Black
Cup Material
ABS

Description

K1C Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number XA250, XP200, XP200E, XP250, XP250E, XP450A, XP450AE, XP500IES, For Use With XP200, XP200E, XP250, XP250E, XP250IES, XP450A, XP450AE, XP500IES, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class B, EN 352-1, Z94.2-2014, Replacement Pad Grainger Part Number 60MN53, Band Color Black, Band Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.