Zoro Homepage

Knit Gloves, Cut Level A1 , Nitrile , Rough , 2XS 1 PR

  • Mfr # 3006-XXS (5)

  • Zoro # G116246153


product price: $12.29
/pr
Sold in multiples of 12 for $147.48

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006-XXS (5)
Zoro #
G116246153
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
9.3 in
Thickness
15 gaugeuge
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Helix
Glove Materials
Nylon
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Glove Lining Material
Nylon
EN 388 Impact Rated
No
Palm Type
Coated
ANSI/ISEA Puncture Force
35.12 N
Standards
ANSI, ISEA
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
2
Glove Coating Color
Black
Impact Protection Style
Low-Profile
Silicone-Free
Yes
ANSI/ISEA Cut Load
234 g
ANSI/ISEA Impact Force
6.5 N
Knuckle Protection Material
TPR
Cuff Color
High-Visibility
ANSI/ISEA Abrasion Cycles
3,900
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, EN 388 Rating Not Applicable, Standards ANSI, ISEA, Knuckle Protection Material TPR, Palm Type Coated, Impact Protection Style Low-Profile, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.