Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A1 , Polyurethane , Textured , L 1 PR

  • Mfr # 1033-L (9)

  • Zoro # G610080383


product price: $4.15
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033-L (9)
Zoro #
G610080383
UPC #
810070609191
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10.5 in
Thickness
15 gaugeuge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Helix GP
Cuff Style
Knit
Glove Materials
Nylon, Spandex
ANSI/ISEA Cut Grams
471 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Palm Style
Single Layer
ANSI/ISEA Cut Load
471 g
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon, Spandex
Latex-Free
No
Finger Coverage
Full Finger
Glove Insulation Material
None
Lint-Free
No
Hem Style
Finished
Pairs per Package
1
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Palm Type
Coated
Double-Dipped
No
Reversible
No
Silicone-Free
No
Glove Coating Color
Gray
Sold As
Pair
ANSI/ISEA Puncture Force
24 N
Hand Protection Style
Glove
Reflective Backing
No
Standards
ANSI/ISEA
Insulated
No
Knit Material Color
Red
Glove Features
Cut Protection, Tearaway Fingers
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.