Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A1 , Polyurethane , Textured , M 1 PR

  • Mfr # 1033-M (8)

  • Zoro # G510080384


product price: $4.15
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033-M (8)
Zoro #
G510080384
UPC #
810070609184
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10.5 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Helix GP
Cuff Style
Knit
Glove Materials
Nylon, Spandex
ANSI/ISEA Cut Grams
471 g
Glove Construction
Seamless Knit
Hem Style
Finished
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Latex-Free
No
ANSI/ISEA Cut Load
471 g
Glove Coating Color
Gray
Touchscreen Compatible
Yes
Double-Dipped
No
Glove Insulation Material
None
Insulated
No
ANSI/ISEA Puncture Force
24 N
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Standards
ANSI/ISEA
Reflective Backing
No
Glove Lining Material
Nylon, Spandex
Sold As
Pair
Knit Material Color
Red
Reversible
No
ANSI/ISEA Puncture Level
2
Lint-Free
No
Palm Type
Coated
Silicone-Free
No
Finger Coverage
Full Finger
Glove Features
Cut Protection, Tearaway Fingers
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.