Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Sandy , XS 1 PR
Mfr # 2068X-XS (6)
Zoro # G800906134
product price: $8.99
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2068X-XS (6)
Zoro #
G800906134
UPC #
810001798239
Country of Origin
Viet Nam
Dimensions
Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4243X, Standards ANSI/ISEA, EN388, REACH, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.