Zoro Homepage

Knit Gloves, Cut Level A2 , Nitrile , Textured , 2XS 1 PR

  • Mfr # 1081-XXS (5)

  • Zoro # G915356237


product price: $4.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081-XXS (5)
Zoro #
G915356237
UPC #
840396904847
Country of Origin
Multiple

Dimensions

Glove Size
2XS
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE, Polyester
Glove Construction
Seamless
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Silicone-Free
No
Glove Lining Material
HPPE
Insulated
No
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Latex-Free
No
Double-Dipped
No
Finger Coverage
Full Finger
Reversible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Coating Color
Black
Knit Material Color
Hi Vis
Lint-Free
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.