Knit Gloves, Cut Level A2 , Nitrile , Textured , 3XL 1 PR

  • Mfr # 1081-XXXL (12)

  • Zoro # G615356223


product price: $4.45
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081-XXXL (12)
Zoro #
G615356223
UPC #
840396904915
Country of Origin
Multiple

Dimensions

Glove Size
3XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE, Polyester
Glove Construction
Seamless
Glove Hand Style
Left and Right
Insulated
No
Glove Features
Touchscreen Compatible
Glove Lining Material
HPPE
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
Latex-Free
No
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Hi Vis
Reversible
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Lint-Free
No
Glove Coating Color
Black
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.