Zoro Homepage

Knit Gloves, Cut Level A3 , Nitrile , Textured , 2XL 1 PR

  • Mfr # 3054-XXL (11)

  • Zoro # G406427774


product price: $15.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3054-XXL (11)
Zoro #
G406427774
UPC #
00810070605650
Country of Origin
Poland

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
5
Series
Helix(R) 3054
Cuff Style
Knit
Glove Materials
Bamboo,Fiberglass,HPPE
ANSI/ISEA Cut Grams
1,449 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Silicone-Free
Yes
Hand Protection Style
Glove
Palm Style
Grip-Coated
Touchscreen Compatible
No
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
11,250
Pairs per Package
1
Sold As
Pair
Includes Finger Fourchettes
No
Glove Lining Material
HPPE Blend
Knit Material Color
Gray
Reflective Backing
No
Hem Style
Finished
EN 388 Rating
3X42C
Finger Coverage
Full Finger
Lint-Free
No
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Double-Dipped
No
Insulated
No
Reversible
No
ANSI/ISEA Cut Load
1,449 g
Standards
ANSI/ISEA, EN388
Includes Reinforced Thumb Crotch
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Bamboo/Fiberglass/HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 3X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.