Knit Gloves, Cut Level A3 , Polyurethane , Textured , 2XL 1 PR
Mfr # 1050-XXL (11)
Zoro # G010080396
product price: $5.45
/prKey Features
Glove Size
2XL
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050-XXL (11)
Zoro #
G010080396
UPC #
810070609412
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
11
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.