Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A3 , Polyurethane , Textured , M 1 PR

  • Mfr # 1050-M (8)

  • Zoro # G810080411


product price: $5.75
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050-M (8)
Zoro #
G810080411
UPC #
810070609382
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix GP
Cuff Style
Knit
Glove Materials
HPPE, Nylon
ANSI/ISEA Cut Grams
1,292 g
Glove Construction
Seamless Knit
Reversible
No
Touchscreen Compatible
No
Hem Style
Finished
Insulated
No
Reflective Backing
No
Double-Dipped
No
Silicone-Free
No
Palm Type
Coated
Knit Material Color
Green
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Sold As
Pair
Glove Insulation Material
None
Glove Hand Style
Left and Right
Standards
ANSI/ISEA
Latex-Free
No
Palm Style
Single Layer
Glove Coating Color
Gray
Hand Protection Style
Glove
Glove Lining Material
HPPE, Nylon
ANSI/ISEA Puncture Level
2
Includes Finger Fourchettes
No
Pairs per Package
1
ANSI/ISEA Puncture Force
52 N
Includes Reinforced Thumb Crotch
No
Lint-Free
No
ANSI/ISEA Cut Load
1,292 g
Glove Features
Cut Protection
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.