Knit Gloves, Cut Level A4 , Dipped , Latex , Rough , XS 1 PR

  • Mfr # 2086X-XS (6)

  • Zoro # G2655881


product price:  $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2086X-XS (6)
Zoro #
G2655881
UPC #
810001796679
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Latex
ANSI/ISEA Cut Grams
1,659 g
Glove Construction
Seamless Knit
Glove Coating Color
Black
Glove Liner Material
HPPE
Glove Hand Style
Left and Right
Standards
ANSI/ISEA, EN388
ANSI/ISEA Puncture Level
5
Silicone-Free
No
Brand and Series
HexArmor Helix
Sold As
Pair
Touchscreen Compatible
No
ANSI/ISEA Cut Load
1,659 g
Glove Lining Material
HPPE Fiberglass Blend
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
Not Rated
Knit Material Color
Blue
Insulated
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
EN 388 Rating
2X44D
Includes Reinforced Thumb Crotch
No
Reversible
No
Double-Dipped
No
Pairs per Package
1
Hem Style
Finished
Minimum Temperature
Not Rated
Palm Type
Coated
Lint-Free
No
Cuff Color
Blue
Latex-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 2X44D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.