Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , M ( 8 ) 1 PR

  • Mfr # 2058-M (8)

  • Zoro # G703501214


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058-M (8)
Zoro #
G703501214
UPC #
810070600174
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
2058
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Reflective Backing
No
Hand Protection Style
Glove
Insulated
No
Sold As
Pair
Standards
ANSI/ISEA 138
Finger Coverage
Full Finger
Hem Style
Finished
EN 388 Impact Rated
No
Silicone-Free
No
ANSI/ISEA Cut Load
1,571 g
Palm Type
Coated
Pairs per Package
1
Glove Features
High-Visibility, Tearaway Fingers, Touchscreen Compatible
ANSI/ISEA Cut Level - 2011
4
Glove Hand Style
Left and Right
Knit Material Color
Orange
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Touchscreen Compatible
Yes
Reversible
No
Glove Coating Color
Black
Palm Style
Grip-Coated
Double-Dipped
No
Glove Lining Material
HPPE

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.