Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , S ( 7 ) 1 PR

  • Mfr # 2058-S (7)

  • Zoro # G703501221


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058-S (7)
Zoro #
G703501221
UPC #
810070600167
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
2058
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Knit Material Color
Orange
Insulated
No
ANSI/ISEA Cut Level - 2011
4
Standards
ANSI/ISEA 138
Touchscreen Compatible
Yes
Pairs per Package
1
Glove Hand Style
Left and Right
Palm Style
Grip-Coated
Glove Coating Color
Black
Hand Protection Style
Glove
Silicone-Free
No
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
ANSI/ISEA Cut Load
1,571 g
Hem Style
Finished
Latex-Free
No
Glove Features
High-Visibility, Tearaway Fingers, Touchscreen Compatible
Reversible
No
Palm Type
Coated
Sold As
Pair
EN 388 Impact Rated
No
Lint-Free
No
Glove Lining Material
HPPE

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.