Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , XL ( 10 ) 1 PR
Mfr # 2058-XL (10)
Zoro # G803501220
product price: $13.19
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2058-XL (10)
Zoro #
G803501220
UPC #
810070600198
Country of Origin
China
Dimensions
Glove Size
XL ( 10 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
10
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.