Zoro Homepage

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Sandy , XS ( 6 ) 1 PR

  • Mfr # 2058-XS (6)

  • Zoro # G103501227


product price: $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2058-XS (6)
Zoro #
G103501227
UPC #
810070600150
Country of Origin
China

Dimensions

Glove Size
XS ( 6 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
2058
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Type
Coated
Sold As
Pair
ANSI/ISEA Cut Load
1,571 g
Glove Coating Color
Black
Glove Lining Material
HPPE
Glove Hand Style
Left and Right
Silicone-Free
No
Reflective Backing
No
Includes Finger Fourchettes
No
Pairs per Package
1
Latex-Free
No
ANSI/ISEA Cut Level - 2011
4
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Insulated
No
Double-Dipped
No
Lint-Free
No
Knit Material Color
Orange
Hand Protection Style
Glove
Palm Style
Grip-Coated
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Reversible
No
Standards
ANSI/ISEA 138
Glove Features
High-Visibility, Tearaway Fingers, Touchscreen Compatible
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.