Zoro Homepage

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 3XL 1 PR

  • Mfr # 2057-XXXL (12)

  • Zoro # G2655671


product price: $17.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057-XXXL (12)
Zoro #
G2655671
UPC #
810001793197
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Polyurethane
ANSI/ISEA Cut Grams
1,807 g
Glove Construction
Seamless Knit
Glove Lining Material
HPPE
Touchscreen Compatible
No
Glove Coating Color
Gray
Standards
ANSI/ISEA, EN388
Glove Hand Style
Left and Right
Brand and Series
HexArmor Helix
Sold As
Pair
ANSI/ISEA Puncture Level
4
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1,807 g
Glove Liner Material
HPPE
Silicone-Free
No
Glove Features
High-Visibility
Double-Dipped
No
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Cycles
33,500
EN 388 Rating
4343C
Insulated
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Hem Style
Finished
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Cuff Color
Green
Knit Material Color
Green
Palm Type
Coated
Pairs per Package
1
ANSI/ISEA Needlestick Level - Palm
Not Rated
Finger Coverage
Full Finger
Lint-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4343C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.