Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # 2057-XS (6)

  • Zoro # G2655997


product price: $17.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2057-XS (6)
Zoro #
G2655997
UPC #
810001793135
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Polyurethane
ANSI/ISEA Cut Grams
1,807 g
Glove Construction
Seamless Knit
Standards
ANSI/ISEA, EN388
Sold As
Pair
Glove Lining Material
HPPE
Glove Liner Material
HPPE
Brand and Series
HexArmor Helix
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1,807 g
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Silicone-Free
No
Includes Finger Fourchettes
No
Lint-Free
No
Minimum Temperature
Not Rated
Hem Style
Finished
EN 388 Rating
4343C
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
33,500
Cuff Color
Green
ANSI/ISEA Needlestick Level - Palm
Not Rated
Insulated
No
Palm Type
Coated
Finger Coverage
Full Finger
Glove Features
High-Visibility
Reversible
No
Pairs per Package
1
Double-Dipped
No
Knit Material Color
Green
Includes Reinforced Thumb Crotch
No
Latex-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4343C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.