Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Nitrile , Smooth , S ( 7 ) 1 PR

  • Mfr # 3055-S (7)

  • Zoro # G006135895


product price: $16.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055-S (7)
Zoro #
G006135895
UPC #
00810070605346
Country of Origin
Korea, Republic of

Dimensions

Glove Size
S ( 7 )
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
3055
Cuff Style
Knit
Glove Materials
Bamboo,HPPE,Steel
ANSI/ISEA Cut Grams
1,789 g
Glove Construction
Seamless Knit
Reversible
No
Lint-Free
No
Sold As
Pair
Knit Material Color
Blue
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Lining Material
HPPE Blend
ANSI/ISEA Cut Load
1,789 g
Hand Protection Style
Glove
Reflective Backing
No
Standards
ANSI/ISEA, EN388, EN407
ANSI/ISEA Abrasion Cycles
20,001
Finger Coverage
Full Finger
EN 388 Rating
4X41D
Palm Style
Grip-Coated
Palm Type
Coated
Pairs per Package
1
Touchscreen Compatible
Yes
Hem Style
Finished
ANSI/ISEA Puncture Level
2
Latex-Free
Yes
Double-Dipped
No
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Insulated
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Bamboo/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, EN 388 Rating 4X41D, Standards ANSI/ISEA, EN388, EN407, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.