Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Nitrile , Textured , 2XL 1 PR

  • Mfr # 3051-XXL (11)

  • Zoro # G715356222


product price: $13.79
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051-XXL (11)
Zoro #
G715356222
UPC #
840396905172
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex
Glove Construction
Seamless
Glove Coating Color
Black
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Lining Material
HPPE
Touchscreen Compatible
No
Insulated
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016+A1:2018
Latex-Free
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Glove Features
Breathable, High-Visibility
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Hem Style
Finished
Lint-Free
No
Knit Material Color
Blue
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.