Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Nitrile , Textured , XL ( 10 ) 1 PR

  • Mfr # 2059-XL (10)

  • Zoro # G206427813


product price: $12.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Textured
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059-XL (10)
Zoro #
G206427813
UPC #
00810070606053
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Thickness
18 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Glove Coating Finish
Textured
Series
Helix
Cuff Style
Knit
Glove Materials
Acrylic,Fiberglass
ANSI/ISEA Cut Grams
1,550 g
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Reflective Backing
No
Includes Finger Fourchettes
No
Knit Material Color
High-Visibility Yellow
Glove Coating Color
Black
Reversible
No
Pairs per Package
1
Standards
ANSI/ISEA
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Insulated
Yes
Palm Type
Coated
Touchscreen Compatible
Yes
Double-Dipped
No
ANSI/ISEA Cut Load
1,550 g
Hem Style
Finished
Glove Insulation Material
Fleece
ANSI/ISEA Puncture Level
2
Sold As
Pair
Lint-Free
No
Electrostatic Properties
Insulative
Glove Lining Material
Acrylic,Fiberglass
Hand Protection Style
Glove
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic/Fiberglass, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Puncture-Resistant, Glove Insulation Material Fleece, Standards ANSI/ISEA, Insulated Yes, Palm Type Coated, Glove Coating Cover 3/4, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.