Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Polyurethane , Textured , 2XL 1 PR

  • Mfr # 1074-XXL (11)

  • Zoro # G010030902


product price: $5.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074-XXL (11)
Zoro #
G010030902
UPC #
810070609535
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10 1,2 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix GP
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Polyester
Glove Construction
Seamless Knit
Lint-Free
No
Glove Lining Material
Fiberglass, HPPE, Polyester
Pairs per Package
1
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
EN 388 Impact Rated
No
EN 388 Rating
4X43C
ANSI/ISEA Puncture Force
108 N
Palm Style
Single Layer
Hem Style
Finished
Hand Protection Style
Glove
Knit Material Color
Gray
Insulated
No
Sold As
Pair
Silicone-Free
No
Palm Type
Coated
Glove Features
Cut Protection
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Reversible
No
Standards
ANSI/ISEA 105-2016
Touchscreen Compatible
No
Reflective Backing
No
ANSI/ISEA Cut Load
1,862 g
Glove Insulation Material
None
Glove Coating Color
Gray
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Cuff Color
Gray
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.