Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Polyurethane , Textured , M 1 PR

  • Mfr # 3052-M (8)

  • Zoro # G115356198


product price: $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052-M (8)
Zoro #
G115356198
UPC #
840396905219
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
Helix
Cuff Style
Knit
Glove Materials
HPPE, Nylon, Spandex
Glove Construction
Seamless
Glove Features
Breathable, High-Visibility
Insulated
No
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Latex-Free
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016+A1:2018
Silicone-Free
No
ANSI/ISEA Puncture Level
3
Palm Type
Coated
Hand Protection Style
Glove
Glove Coating Color
Gray
Double-Dipped
No
Lint-Free
No
Knit Material Color
Hi Vis
Finger Coverage
Full Finger
Reversible
No
Includes Finger Fourchettes
No
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.