Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Polyurethane , Textured , XL 1 PR

  • Mfr # 1074-XL (10)

  • Zoro # G210030863


product price: $5.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074-XL (10)
Zoro #
G210030863
UPC #
810070609528
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 1,2 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix GP
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Polyester
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Pairs per Package
1
Latex-Free
No
Standards
ANSI/ISEA 105-2016
Reflective Backing
No
Knit Material Color
Gray
Lint-Free
No
Hem Style
Finished
Glove Hand Style
Left and Right
Sold As
Pair
Reversible
No
Glove Lining Material
Fiberglass, HPPE, Polyester
Glove Insulation Material
None
Insulated
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Glove Coating Color
Gray
ANSI/ISEA Puncture Level
4
Glove Features
Cut Protection
Palm Style
Single Layer
Double-Dipped
No
ANSI/ISEA Puncture Force
108 N
EN 388 Impact Rated
No
Silicone-Free
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Load
1,862 g
EN 388 Rating
4X43C
Finger Coverage
Full Finger
Cuff Color
Gray
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.