Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Polyurethane , Textured , XL 1 PR

  • Mfr # 1074IMP-XL (10)

  • Zoro # G715356284


product price: $12.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074IMP-XL (10)
Zoro #
G715356284
UPC #
840396904816
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Polyester
ANSI/ISEA Impact Level
2
Glove Construction
Seamless
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Insulated
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Palm Type
Coated
Latex-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
Knuckle Protection Material
TPR
Glove Lining Material
HPPE
Glove Features
Touchscreen Compatible
Glove Coating Color
Gray
Finger Coverage
Full Finger
Hem Style
Finished
Includes Finger Fourchettes
No
Knit Material Color
Gray
Reversible
No
Impact Protection Style
Low-Profile
Lint-Free
No
Double-Dipped
No
ANSI/ISEA Impact Force
6.37 N
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.37 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.