Knit Gloves, Cut Level A5 , Dipped , Polyurethane , Sandy , 2XL 1 PR
Mfr # 3012-XXL (11)
Zoro # G503501216
product price: $16.59
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3012-XXL (11)
Zoro #
G503501216
UPC #
810070601898
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
11
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 8,050 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.