Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Dipped , Polyurethane , Sandy , XL ( 10 ) 1 PR

  • Mfr # 3012-XL (10)

  • Zoro # G503501223


product price: $16.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012-XL (10)
Zoro #
G503501223
UPC #
810070601881
Country of Origin
Viet Nam

Dimensions

Glove Size
XL ( 10 )
Glove Length
10 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
3012
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Blue
Impact Protection Style
Low-Profile
Silicone-Free
No
ANSI/ISEA Impact Force
8,050 N
Touchscreen Compatible
Yes
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
Hand Protection Style
Glove
Insulated
No
Reversible
No
Palm Style
Grip-Coated
Standards
ANSI/ISEA 138
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Lining Material
HPPE
Includes Finger Fourchettes
No
Reflective Backing
No
Lint-Free
No
EN 388 Impact Rated
Yes
Pairs per Package
1
ANSI/ISEA Cut Load
2,951 g
Knit Material Color
Blue
ANSI/ISEA Abrasion Cycles
14,860
Double-Dipped
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
5
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Hem Style
Finished
Latex-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Impact Force 8,050 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.