Zoro Homepage

Knit Gloves, Cut Level A5 , Nitrile , Textured , 2XL 1 PR

  • Mfr # 3023-XXL (11)

  • Zoro # G406427743


product price: $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3023-XXL (11)
Zoro #
G406427743
UPC #
00810070606565
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Thickness
15 gaugeuge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
3023
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE,Steel
ANSI/ISEA Cut Grams
2,396 g
Glove Construction
Seamless Knit
Insulated
No
Reversible
No
Sold As
Pair
Hem Style
Finished
EN 388 Rating
4X43D
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Black
ANSI/ISEA Puncture Level
4
Reflective Backing
No
Lint-Free
No
Pairs per Package
1
Includes Finger Fourchettes
No
Double-Dipped
No
Palm Type
Coated
Silicone-Free
No
ANSI/ISEA Cut Load
2,396 g
Hand Protection Style
Glove
Knit Material Color
Blue
Standards
ANSI/ISEA, EN388
Glove Lining Material
HPPE Blend
Touchscreen Compatible
Yes
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4X43D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.