Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Nitrile , Textured , M 1 PR

  • Mfr # 3023-M (8)

  • Zoro # G806427701


product price: $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3023-M (8)
Zoro #
G806427701
UPC #
00810070606534
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Blue
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
3023
Cuff Style
Knit
Glove Materials
Fiberglass,HPPE,Steel
ANSI/ISEA Cut Grams
2,396 g
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Palm Style
Grip-Coated
Knit Material Color
Blue
Pairs per Package
1
Silicone-Free
No
Glove Lining Material
HPPE Blend
Touchscreen Compatible
Yes
ANSI/ISEA Cut Load
2,396 g
Reversible
No
EN 388 Rating
4X43D
Hem Style
Finished
Standards
ANSI/ISEA, EN388
Glove Coating Color
Black
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Puncture Level
4
Palm Type
Coated
Lint-Free
No
Double-Dipped
No
Insulated
No
Glove Hand Style
Left and Right
Sold As
Pair
Reflective Backing
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 4X43D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.