Shop HEXARMOR

Knit Gloves, Cut Level A6 (Back of Hand)/A9 (Palm) , Rubber , Textured , XS 1 PR

  • Mfr # 9035-XS (6)
  • Zoro # G115356310

product price: 
$
71.65
/pr

Key Features

ANSI/ISEA Cut Level
A6 (Back of Hand)/A9 (Palm)
Glove Coating Material
Rubber
Glove Coating Coverage
3/4
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9035-XS (6)
Zoro #
G115356310
UPC #
840396900436
Country of Origin
Multiple
Item
Knit Gloves
ANSI/ISEA Cut Level
A6 (Back of Hand)/A9 (Palm)
Glove Coating Material
Rubber
Glove Coating Coverage
3/4
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
6
Series
PointGuard Ultra
Cuff Style
Knit
Glove Materials
SuperFabric(R)
Glove Construction
Liner
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Latex-Free
No
Standards
ANSI/ISEA 105-2016, CE, EN388:2016
ANSI/ISEA Needlestick Level - Palm
5
ANSI/ISEA Puncture Force
10.279 N
ANSI/ISEA Impact Force
10.279 N
Touchscreen Compatible
No
Palm Type
Coated
Silicone-Free
No
ANSI/ISEA Needlestick Force - Palm
10.279 N
Insulated
No
ANSI/ISEA Puncture Level
5
Glove Features
Antimicrobial
Glove Hand Style
Left and Right
Glove Lining Material
Polyester
Knit Material Color
White
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Double-Dipped
No
Lint-Free
No
Glove Coating Color
Orange
Glove Styles
Seamless Knit
Knit Material
SuperFabric(R)
Base Coating Coverage
3/4
Task and Chore Glove Style
Seamless Knit

Dimensions

Glove Size
XS
Glove Length
8.3 in
Thickness
15 ga
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

Knit Gloves, ANSI/ISEA Cut Level A6 (Back of Hand)/A9 (Palm), Hem Style Finished, Glove Style Liner, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 5, ANSI/ISEA Impact Force 10.279 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.