Zoro Homepage

Knit Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 2074-XXL (11)

  • Zoro # G2656557


product price: $15.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074-XXL (11)
Zoro #
G2656557
UPC #
810001796273
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile
ANSI/ISEA Cut Grams
3,026 g
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Brand and Series
HexArmor Helix
Sold As
Pair
Silicone-Free
No
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Reinforcement Coverage
Reinforced Thumb Crotch
Glove Coating Color
Black
Glove Liner Material
HPPE
ANSI/ISEA Cut Load
3,026 g
Glove Lining Material
HPPE Steel Fiberglass Blend
Standards
ANSI/ISEA, EN388
Knit Material Color
Blue
Latex-Free
No
ANSI/ISEA Abrasion Cycles
11,200
Palm Type
Coated
Minimum Temperature
Not Rated
Insulated
No
Lint-Free
No
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X42D
Cuff Color
Blue
Reversible
No
Hem Style
Finished
ANSI/ISEA Needlestick Level - Palm
Not Rated
Double-Dipped
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Pairs per Package
1

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.