Zoro Homepage

Knit Gloves, Cut Level A6 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # 3014IMP-XXL (11)

  • Zoro # G612316510


product price: $24.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014IMP-XXL (11)
Zoro #
G612316510
UPC #
840396901808
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
3014IMP
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Sold As
Pair
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Palm Type
Coated
ANSI/ISEA Cut Load
18 g
Standards
ANSI/ISEA
Insulated
No
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Lining Material
HPPE Blend
Latex-Free
No
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
6.5 N
Finger Coverage
Full Finger
Glove Coating Color
Hi Vis
Fabric Weight
18 gaugeuge
Reversible
No
Lint-Free
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Double-Dipped
No
Hem Style
Finished
Impact Protection Style
Low-Profile
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.