Zoro Homepage

Knit Gloves, Cut Level A6 , Nitrile , Sandy , XL 1 PR

  • Mfr # 3014IMP-XL (10)

  • Zoro # G512316481


product price: $24.19
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014IMP-XL (10)
Zoro #
G512316481
UPC #
840396901792
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
18 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
3014IMP
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Pairs per Package
1
Sold As
Pair
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
18 g
Touchscreen Compatible
Yes
Standards
ANSI/ISEA
Silicone-Free
No
Glove Lining Material
HPPE Blend
Insulated
No
Latex-Free
No
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Fabric Weight
18 gaugeuge
Knit Material Color
Gray
Glove Coating Color
Hi Vis
Impact Protection Style
Low-Profile
Hem Style
Finished
ANSI/ISEA Impact Force
6.5 N
Double-Dipped
No
Lint-Free
No
Finger Coverage
Full Finger
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.