Zoro Homepage

Knit Gloves, Cut Level A6 , Polyurethane , Textured , 3XL 1 PR

  • Mfr # 3013IMP-XXXL (12)

  • Zoro # G112840751


product price: $26.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013IMP-XXXL (12)
Zoro #
G112840751
UPC #
840396901655
Country of Origin
Multiple

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
3013IMP
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Glove Features
Reinforced Thumb Crotch
Sold As
Pair
Standards
ANSI/ISEA
ANSI/ISEA Cut Load
18 g
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Lining Material
HPPE Blend
Knuckle Protection Material
TPR
Silicone-Free
No
Glove Hand Style
Left and Right
Insulated
No
Latex-Free
No
Glove Coating Color
Gray
Hem Style
Finished
Fabric Weight
18 gaugeuge
ANSI/ISEA Impact Force
6.5 N
Reversible
No
Finger Coverage
Full Finger
Lint-Free
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Double-Dipped
No
Impact Protection Style
Low-Profile
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.