Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A6 , Polyurethane , Textured , S 1 PR

  • Mfr # 3013-S (7)

  • Zoro # G211807365


product price: $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-S (7)
Zoro #
G211807365
UPC #
840396901525
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
11 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
3013
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Standards
ANSI/ISEA
Pairs per Package
1
ANSI/ISEA Cut Load
18 g
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch
Hand Protection Style
Glove
Palm Type
Coated
Latex-Free
No
Insulated
No
Silicone-Free
No
Glove Lining Material
HPPE Blend
Glove Hand Style
Left and Right
Double-Dipped
No
Finger Coverage
Full Finger
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Fabric Weight
18 gaugeuge
Knit Material Color
Gray
Glove Coating Color
Gray
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.