Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A6 , Polyurethane , Textured , XS 1 PR

  • Mfr # 3013-XS (6)

  • Zoro # G011807367


product price: $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-XS (6)
Zoro #
G011807367
UPC #
840396901518
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
11 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
3013
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
Yes
Standards
ANSI/ISEA
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Pairs per Package
1
ANSI/ISEA Cut Load
18 g
Latex-Free
No
Insulated
No
Glove Lining Material
HPPE Blend
Glove Hand Style
Left and Right
Silicone-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Gray
Lint-Free
No
Double-Dipped
No
Fabric Weight
18 gaugeuge
Includes Finger Fourchettes
No
Knit Material Color
Gray
Hem Style
Finished
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.