Knit Gloves, Cut Level A6 , Uncoated , Uncoated , None , 2XL 1 PR

  • Mfr # 3033-XXL (11)

  • Zoro # G601767125


product price: $9.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-XXL (11)
Zoro #
G601767125
UPC #
810070600549
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,825 g
Glove Construction
Seamless Knit
Brand and Series
HexArmor Helix
Latex-Free
No
Touchscreen Compatible
No
Standards
ANSI/ISEA, US FDA 21 CFR 177.1630
ANSI/ISEA Puncture Level
Not Rated
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Glove Lining Material
Fiberglass, HPPE
ANSI/ISEA Cut Load
3,825 g
Sold As
Pair
Anti-Static
No
ANSI/ISEA Needlestick Level
Not Tested
Glove Liner Material
Fiberglass, HPPE
Silicone-Free
Yes
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Reversible
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Palm Type
Uncoated
ANSI/ISEA Needlestick Level - Palm
Not Rated
Hem Style
Finished
Pairs per Package
1
Cuff Color
Blue
Hand Protection Style
Glove
Knit Material Color
Blue
Glove Features
Silicone-Free
Insulated
No
ANSI/ISEA Abrasion Cycles
7,488
Double-Dipped
No
Includes Finger Fourchettes
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, Standards ANSI/ISEA, US FDA 21 CFR 177.1630, Insulated No, Base Coating Material Uncoated, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.