Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A7 , Dipped , Foam Nitrile , Sandy , L 1 PR

  • Mfr # 2052-L (9)

  • Zoro # G2656441


product price: $13.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052-L (9)
Zoro #
G2656441
UPC #
812013029349
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile
ANSI/ISEA Cut Grams
4,331 g
Glove Construction
Seamless Knit
Glove Coating Color
Black
Glove Liner Material
HPPE
Brand and Series
HexArmor Helix
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Glove Lining Material
HPPE Steel Fiberglass Blend
Standards
ANSI/ISEA, EN388
ANSI/ISEA Cut Load
4,331 g
Sold As
Pair
Silicone-Free
No
Touchscreen Compatible
Yes
Pairs per Package
1
Hand Protection Style
Glove
Cuff Color
Orange
Palm Type
Coated
Latex-Free
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Reversible
No
Knit Material Color
Orange
ANSI/ISEA Abrasion Cycles
17,000
Glove Features
Touchscreen Compatible
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
EN 388 Rating
3X43F
ANSI/ISEA Needlestick Level - Palm
Not Rated
Lint-Free
No
Finger Coverage
Full Finger
Double-Dipped
No
Insulated
No

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.