Knit Gloves, Cut Level A7 , Dipped , Foam Nitrile , Sandy , XXS 1 PR

  • Mfr # 2052-XXS (5)

  • Zoro # G2655592


product price: $13.49
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052-XXS (5)
Zoro #
G2655592
UPC #
812013029301
Country of Origin
Viet Nam

Dimensions

Glove Size
XXS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black, Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Nitrile
ANSI/ISEA Cut Grams
4,331 g
Glove Construction
Seamless Knit
Sold As
Pair
Touchscreen Compatible
Yes
Brand and Series
HexArmor Helix
Standards
ANSI/ISEA, EN388
Glove Coating Color
Black
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
4,331 g
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Cut-Resistance Coverage
Full
Glove Liner Material
HPPE
Glove Lining Material
HPPE Steel Fiberglass Blend
Lint-Free
No
Knit Material Color
Orange
Glove Features
Touchscreen Compatible
Double-Dipped
No
Reversible
No
Insulated
No
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
Not Rated
ANSI/ISEA Abrasion Cycles
17,000
Pairs per Package
1
EN 388 Rating
3X43F
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Orange
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Palm Type
Coated
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X43F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.