Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A7 , Dipped , Polyurethane , Sandy , 2XS 1 PR

  • Mfr # 2050-XXS (5)

  • Zoro # G801049632


product price: $13.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050-XXS (5)
Zoro #
G801049632
UPC #
812013029646
Country of Origin
Viet Nam

Dimensions

Glove Size
2XS
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Steel, Fiberglass Blend
ANSI/ISEA Cut Grams
4,052 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Glove Lining Material
HPPE Fiberglass Steel Blend
Standards
ANSI/ISEA
Thumb Style
Straight
Sold As
Pair
Fabric Weight
13 g
Thumb Sweat Wipe
No
Includes Red Palm
No
Includes Double Palm
No
Includes Padded Palm
No
ANSI/ISEA Cut Load
4,052 g
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
3,000
Waterproof
No
ANSI/ISEA Puncture Force
73 N
Glove Coating Color
Gray
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Full
Glove Features
Gray PU Palm, Hi-Vis Knit
ANSI/ISEA Puncture Level
3
Anti-Vibration Padding Coverage
No
ANSI/ISEA Needlestick Level
Not Tested
Silicone-Free
No
Anti-Static
No
Touchscreen Compatible
No
Inspection Glove Type
Hemmed
Palm Style
Grip-Coated
Hand Protection Style
Glove
Reflective Backing
No
EN 388 Impact Rated
Yes
Includes ID Panel
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Reversible
No
Brand and Series
HexArmor Helix
Lint-Free
No
Includes Pinch Point Protection
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Insulated
No
High-Visibility
No
EN 388 Rating
4X42F
Includes Pull Strap
No
Palm Type
Coated
Knit Material Color
Orange
Pairs per Package
1
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Orange
Hem Style
Finished
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
Not Rated
Weight
Mediumweight
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.