Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A7 , Nitrile , Textured , 2XL 1 PR

  • Mfr # 3026-XXL (11)

  • Zoro # G211934788


product price: $17.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3026-XXL (11)
Zoro #
G211934788
UPC #
840396901068
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
3026
Cuff Style
Knit
Glove Materials
HPPE, Metal
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
21 g
Pairs per Package
1
Palm Type
Coated
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA
Latex-Free
No
Insulated
No
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Lining Material
HPPE Blend
Reversible
No
Hem Style
Finished
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Double-Dipped
No
Lint-Free
No
Knit Material Color
Blue
Hand Protection Style
Glove
Fabric Weight
21 gaugeuge
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.