Knit Gloves, Cut Level A7 , Nitrile , Textured , 3XL 1 PR

  • Mfr # 3026IMP-XXXL (12)

  • Zoro # G612029847


product price:  $23.45
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3026IMP-XXXL (12)
Zoro #
G612029847
UPC #
840396901143
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
9.25 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
3026IMP
Cuff Style
Knit
Glove Materials
HPPE, Metal
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Load
21 g
Standards
ANSI/ISEA
Sold As
Pair
Palm Type
Coated
Glove Features
Reinforced Thumb Crotch
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Silicone-Free
No
Glove Lining Material
HPPE Blend
Latex-Free
No
Insulated
No
Knuckle Protection Material
TPR
Double-Dipped
No
Reversible
No
Hem Style
Finished
ANSI/ISEA Impact Force
5.31 kN
Fabric Weight
21 gaugeuge
Lint-Free
No
Glove Coating Color
Black
Impact Protection Style
Low-Profile
Knit Material Color
Blue
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Metal, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5.31 kN, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.