Knit Gloves, Cut Level A7 , Uncoated , Uncoated , Uncoated , XXS 1 PR

  • Mfr # 2051-XXS (5)

  • Zoro # G2656566


product price: $11.45
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange
Glove Coating Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2051-XXS (5)
Zoro #
G2656566
UPC #
812013028793
Country of Origin
Viet Nam

Dimensions

Glove Size
XXS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Orange
Glove Coating Finish
Uncoated
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, HPPE, Steel Blend
ANSI/ISEA Cut Grams
4,401 g
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Full
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
4,401 g
Anti-Static
No
Sold As
Pair
Brand and Series
HexArmor Helix
Finger Coverage
Full Finger
Glove Lining Material
HPPE Fiberglass
Glove Liner Material
Fiberglass, HPPE, Steel Blend
Hand Protection Style
Glove
Standards
ANSI/ISEA, EN388
EN 388 Rating
1X42F
High-Visibility
Yes
Cuff Color
Orange
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Insulated
No
Pairs per Package
1
Latex-Free
No
Double-Dipped
No
Knit Material Color
Orange
Silicone-Free
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Palm Type
Uncoated
Hem Style
Finished
Lint-Free
No
Reversible
No
Glove Features
High-Visibility

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, EN 388 Rating 1X42F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.